Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ground Helical Gears

  • Mfr # KHG2-40R

  • Zoro # G404841671


product price: $212.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
40
Material
Alloy Steel
Gear Shape
S1
Bore Diameter
20 mm
Hub Projection
13 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KHG2-40R
Zoro #
G404841671
UPC #
-
Country of Origin
Japan

Dimensions

Bore Diameter
20 mm
Outside Diameter
84 mm
Overall Length
29 mm
Bore Diameter Tolerance
H7
Hub Diameter
60 mm
Pitch Diameter
80 mm
Face Width
16 mm

Details

Item
Ground Helical Gear
Number of Teeth
40
Material
Alloy Steel
Gear Shape
S1
Hub Projection
13 mm
Minimum Teeth Hardness
50 HRC
Teeth Heat Treatment
Hardened Teeth
Maximum Teeth Hardness
60 HRC
Spiral Angle
21.5 Degrees
Precision Class
JIS N6 (JIS B1702-1:1998)
Metric Module Pitch
2
Gear Type
Helical
System of Measurement
Metric
Tooth Direction
Right Hand
Finish
Black Oxide
Pressure Angle
20 Degrees

Description

Ground Helical Gear, Bore Diameter 20 mm, Bore Diameter Tolerance H7, Face Width 16 mm, Finish Black Oxide, Gear Shape S1, Gear Type Helical, Hub Diameter 60 mm, Hub Projection 13 mm, Material Alloy Steel, Maximum Teeth Hardness 60 HRC, Metric Module Pitch 2, Minimum Teeth Hardness 50 HRC, Number of Teeth 40, Outside Diameter 84 mm, Overall Length 29 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.