Ground Helical Gears
Mfr # KHG2-50R
Zoro # G504841632
product price: $265.99
/ea
Free Shipping & Returns
Key Features
Number of Teeth
50
Material
Alloy Steel
Face Width
16 mm
Hub Projection
13 mm
System of Measurement
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KHG2-50R
Zoro #
G504841632
UPC #
-
Country of Origin
Japan
Dimensions
Face Width
16 mm
Outside Diameter
104 mm
Pitch Diameter
100 mm
Hub Diameter
60 mm
Overall Length
29 mm
Bore Diameter Tolerance
H7
Bore Diameter
25 mm
Details
Item
Ground Helical Gear
Number of Teeth
50
Material
Alloy Steel
Hub Projection
13 mm
System of Measurement
Metric
Pressure Angle
20 Degrees
Gear Type
Helical
Metric Module Pitch
2
Minimum Teeth Hardness
50 HRC
Finish
Black Oxide
Tooth Direction
Right Hand
Teeth Heat Treatment
Hardened Teeth
Spiral Angle
21.5 Degrees
Maximum Teeth Hardness
60 HRC
Gear Shape
S1
Precision Class
JIS N6 (JIS B1702-1:1998)
Description
Ground Helical Gear, Bore Diameter 25 mm, Bore Diameter Tolerance H7, Face Width 16 mm, Finish Black Oxide, Gear Shape S1, Gear Type Helical, Hub Diameter 60 mm, Hub Projection 13 mm, Material Alloy Steel, Maximum Teeth Hardness 60 HRC, Metric Module Pitch 2, Minimum Teeth Hardness 50 HRC, Number of Teeth 50, Outside Diameter 104 mm, Overall Length 29 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.