Ground Helical Gears
Mfr # KHG2-70L
Zoro # G304841658
product price: $325.99
/ea
Free Shipping & Returns
Key Features
Number of Teeth
70
Material
Alloy Steel
Overall Length
29 mm
Hub Projection
13 mm
Tooth Direction
Left Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KHG2-70L
Zoro #
G304841658
UPC #
-
Country of Origin
Japan
Dimensions
Overall Length
29 mm
Face Width
16 mm
Pitch Diameter
140 mm
Outside Diameter
144 mm
Bore Diameter Tolerance
H7
Hub Diameter
70 mm
Bore Diameter
25 mm
Details
Item
Ground Helical Gear
Number of Teeth
70
Material
Alloy Steel
Hub Projection
13 mm
Tooth Direction
Left Hand
System of Measurement
Metric
Precision Class
JIS N6 (JIS B1702-1:1998)
Maximum Teeth Hardness
60 HRC
Minimum Teeth Hardness
50 HRC
Gear Type
Helical
Pressure Angle
20 Degrees
Gear Shape
S1
Teeth Heat Treatment
Hardened Teeth
Metric Module Pitch
2
Finish
Black Oxide
Spiral Angle
21.5 Degrees
Description
Ground Helical Gear, Bore Diameter 25 mm, Bore Diameter Tolerance H7, Face Width 16 mm, Finish Black Oxide, Gear Shape S1, Gear Type Helical, Hub Diameter 70 mm, Hub Projection 13 mm, Material Alloy Steel, Maximum Teeth Hardness 60 HRC, Metric Module Pitch 2, Minimum Teeth Hardness 50 HRC, Number of Teeth 70, Outside Diameter 144 mm, Overall Length 29 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.