Zoro Homepage

Ground Helical Gears

  • Mfr # KHG2-90R

  • Zoro # G504841731


product price: $497.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
90
Material
Alloy Steel
System of Measurement
Metric
Pitch Diameter
180 mm
Teeth Heat Treatment
Hardened Teeth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KHG2-90R
Zoro #
G504841731
UPC #
-
Country of Origin
Japan

Dimensions

Pitch Diameter
180 mm
Bore Diameter
25 mm
Outside Diameter
184 mm
Face Width
16 mm
Hub Diameter
90 mm
Overall Length
29 mm
Bore Diameter Tolerance
H7

Details

Item
Ground Helical Gear
Number of Teeth
90
Material
Alloy Steel
System of Measurement
Metric
Teeth Heat Treatment
Hardened Teeth
Spiral Angle
21.5 Degrees
Tooth Direction
Right Hand
Gear Shape
S1
Hub Projection
13 mm
Precision Class
JIS N6 (JIS B1702-1:1998)
Finish
Black Oxide
Gear Type
Helical
Pressure Angle
20 Degrees
Metric Module Pitch
2
Maximum Teeth Hardness
60 HRC
Minimum Teeth Hardness
50 HRC

Description

Ground Helical Gear, Bore Diameter 25 mm, Bore Diameter Tolerance H7, Face Width 16 mm, Finish Black Oxide, Gear Shape S1, Gear Type Helical, Hub Diameter 90 mm, Hub Projection 13 mm, Material Alloy Steel, Maximum Teeth Hardness 60 HRC, Metric Module Pitch 2, Minimum Teeth Hardness 50 HRC, Number of Teeth 90, Outside Diameter 184 mm, Overall Length 29 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.