Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ground Spiral Bevel Gears

  • Mfr # SBSG2-2030L

  • Zoro # G104841735


product price: $144.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
20
Material
Carbon Steel
Bore Diameter Tolerance
H7
Pressure Angle
20 Degrees
Hub Projection
11.7 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SBSG2-2030L
Zoro #
G104841735
UPC #
-
Country of Origin
Japan

Dimensions

Bore Diameter Tolerance
H7
Pitch Diameter
40 mm
Face Width
11 mm
Bore Diameter
10 mm
Overall Length
24.91 mm
Hub Diameter
30 mm
Outside Diameter
43.55 mm

Details

Item
Ground Spiral Bevel Gear
Number of Teeth
20
Material
Carbon Steel
Pressure Angle
20 Degrees
Hub Projection
11.7 mm
Mounting Distance
45 mm
Tooth Form
Spiral
Ratio
1.5
Tooth Direction
Left Hand
Material Grade
S45C
System of Measurement
Metric
Teeth Heat Treatment
Hardened Teeth
Metric Module Pitch
2
Minimum Teeth Hardness
50 HRC
Maximum Teeth Hardness
60 HRC
Gear Shape
B3
Precision Class
JIS B 1704:1978 Grade 2
Finish
Black Oxide
Spiral Angle
35 Degrees

Description

Ground Spiral Bevel Gears

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.