Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ground Spiral Bevel Gears

  • Mfr # SBSG2-2040L

  • Zoro # G804841769


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
20
Material
Carbon Steel
Mounting Distance
60 mm
Tooth Form
Spiral
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SBSG2-2040L
Zoro #
G804841769
UPC #
-
Country of Origin
Japan

Dimensions

Outside Diameter
44.1 mm
Bore Diameter
12 mm
Face Width
15 mm
Hub Diameter
32 mm
Bore Diameter Tolerance
H7
Overall Length
34.04 mm
Pitch Diameter
40 mm

Details

Item
Ground Spiral Bevel Gear
Number of Teeth
20
Material
Carbon Steel
Mounting Distance
60 mm
Tooth Form
Spiral
Finish
Black Oxide
Precision Class
JIS B 1704:1978 Grade 2
Hub Projection
18 mm
Maximum Teeth Hardness
60 HRC
System of Measurement
Metric
Gear Shape
B3
Teeth Heat Treatment
Hardened Teeth
Material Grade
S45C
Minimum Teeth Hardness
50 HRC
Metric Module Pitch
2
Tooth Direction
Left Hand
Spiral Angle
35 Degrees
Pressure Angle
20 Degrees
Ratio
2

Description

Ground Spiral Bevel Gears

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.