Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ground Spiral Bevel Gears

  • Mfr # SBSG2-3020R

  • Zoro # G104841803


product price: $195.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
30
Material
Carbon Steel
Ratio
1.5
Mounting Distance
40 mm
Gear Shape
B4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SBSG2-3020R
Zoro #
G104841803
UPC #
-
Country of Origin
Japan

Dimensions

Hub Diameter
35 mm
Face Width
11 mm
Overall Length
26.6 mm
Bore Diameter
12 mm
Bore Diameter Tolerance
H7
Outside Diameter
61.6 mm
Pitch Diameter
60 mm

Details

Item
Ground Spiral Bevel Gear
Number of Teeth
30
Material
Carbon Steel
Ratio
1.5
Mounting Distance
40 mm
Gear Shape
B4
Hub Projection
15 mm
Precision Class
JIS B 1704:1978 Grade 2
Minimum Teeth Hardness
50 HRC
Metric Module Pitch
2
Material Grade
S45C
Tooth Form
Spiral
Pressure Angle
20 Degrees
Tooth Direction
Right Hand
Maximum Teeth Hardness
60 HRC
Spiral Angle
35 Degrees
Finish
Black Oxide
System of Measurement
Metric
Teeth Heat Treatment
Hardened Teeth

Description

Ground Spiral Bevel Gears

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.