Ground Spiral Bevel Gears
Mfr # SBSG2-4020R
Zoro # G904841737
product price: $236.99
/ea
Free Shipping & Returns
Key Features
Number of Teeth
40
Material
Carbon Steel
Gear Shape
B4
Minimum Teeth Hardness
50 HRC
Finish
Black Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SBSG2-4020R
Zoro #
G904841737
UPC #
-
Country of Origin
Japan
Dimensions
Overall Length
32.26 mm
Hub Diameter
40 mm
Bore Diameter Tolerance
H7
Bore Diameter
12 mm
Face Width
15 mm
Outside Diameter
80.99 mm
Pitch Diameter
80 mm
Description
Ground Spiral Bevel Gears
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.