Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ground Spiral Bevel Gears

  • Mfr # SBSG2-4515R

  • Zoro # G604841716


product price: $239.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
45
Material
Carbon Steel
Tooth Direction
Right Hand
Hub Projection
17 mm
Maximum Teeth Hardness
60 HRC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SBSG2-4515R
Zoro #
G604841716
UPC #
-
Country of Origin
Japan

Dimensions

Bore Diameter
12 mm
Outside Diameter
90.67 mm
Overall Length
30.29 mm
Hub Diameter
40 mm
Bore Diameter Tolerance
H7
Face Width
15 mm
Pitch Diameter
90 mm

Details

Item
Ground Spiral Bevel Gear
Number of Teeth
45
Material
Carbon Steel
Tooth Direction
Right Hand
Hub Projection
17 mm
Maximum Teeth Hardness
60 HRC
System of Measurement
Metric
Mounting Distance
40 mm
Pressure Angle
20 Degrees
Teeth Heat Treatment
Hardened Teeth
Gear Shape
B4
Ratio
3
Minimum Teeth Hardness
50 HRC
Tooth Form
Spiral
Precision Class
JIS B 1704:1978 Grade 2
Spiral Angle
35 Degrees
Material Grade
S45C
Metric Module Pitch
2
Finish
Black Oxide

Description

Ground Spiral Bevel Gears

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.