Zoro Homepage

Ground Spiral Bevel Gears

  • Mfr # SBSG2.5-2030L

  • Zoro # G404841800


product price: $175.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
20
Material
Carbon Steel
Hub Projection
14.2 mm
Pressure Angle
20 Degrees
Gear Shape
B3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SBSG2.5-2030L
Zoro #
G404841800
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
30.88 mm
Hub Diameter
40 mm
Bore Diameter Tolerance
H7
Bore Diameter
12 mm
Pitch Diameter
50 mm
Outside Diameter
54.43 mm
Face Width
15 mm

Details

Item
Ground Spiral Bevel Gear
Number of Teeth
20
Material
Carbon Steel
Hub Projection
14.2 mm
Pressure Angle
20 Degrees
Gear Shape
B3
Finish
Black Oxide
Mounting Distance
55 mm
Minimum Teeth Hardness
50 HRC
Spiral Angle
35 Degrees
Precision Class
JIS B 1704:1978 Grade 2
Ratio
1.5
Metric Module Pitch
2.5
Teeth Heat Treatment
Hardened Teeth
Material Grade
S45C
Maximum Teeth Hardness
60 HRC
System of Measurement
Metric
Tooth Direction
Left Hand
Tooth Form
Spiral

Description

Ground Spiral Bevel Gears

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.