Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ground Spiral Bevel Gears

  • Mfr # SBSG2.5-2040L

  • Zoro # G704841784


product price: $161.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
20
Material
Carbon Steel
Minimum Teeth Hardness
50 HRC
Metric Module Pitch
2.5
Pressure Angle
20 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SBSG2.5-2040L
Zoro #
G704841784
UPC #
-
Country of Origin
Japan

Dimensions

Bore Diameter
12 mm
Outside Diameter
55.21 mm
Overall Length
43.61 mm
Face Width
20 mm
Pitch Diameter
50 mm
Hub Diameter
40 mm
Bore Diameter Tolerance
H7

Details

Item
Ground Spiral Bevel Gear
Number of Teeth
20
Material
Carbon Steel
Minimum Teeth Hardness
50 HRC
Metric Module Pitch
2.5
Pressure Angle
20 Degrees
Mounting Distance
75 mm
Spiral Angle
35 Degrees
Teeth Heat Treatment
Hardened Teeth
Precision Class
JIS B 1704:1978 Grade 2
Material Grade
S45C
Maximum Teeth Hardness
60 HRC
System of Measurement
Metric
Tooth Form
Spiral
Finish
Black Oxide
Ratio
2
Tooth Direction
Left Hand
Gear Shape
B3
Hub Projection
22.5 mm

Description

Ground Spiral Bevel Gears

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.