Zoro Homepage

Ground Spiral Bevel Gears

  • Mfr # SBSG2.5-3020R

  • Zoro # G104841827


product price: $247.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
30
Material
Carbon Steel
Bore Diameter
15 mm
Pitch Diameter
75 mm
Teeth Heat Treatment
Hardened Teeth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SBSG2.5-3020R
Zoro #
G104841827
UPC #
-
Country of Origin
Japan

Dimensions

Bore Diameter
15 mm
Pitch Diameter
75 mm
Hub Diameter
45 mm
Overall Length
33.86 mm
Face Width
15 mm
Outside Diameter
77.09 mm
Bore Diameter Tolerance
H7

Details

Item
Ground Spiral Bevel Gear
Number of Teeth
30
Material
Carbon Steel
Teeth Heat Treatment
Hardened Teeth
Finish
Black Oxide
Hub Projection
18 mm
Pressure Angle
20 Degrees
Precision Class
JIS B 1704:1978 Grade 2
Gear Shape
B4
Maximum Teeth Hardness
60 HRC
Ratio
1.5
Tooth Form
Spiral
System of Measurement
Metric
Metric Module Pitch
2.5
Mounting Distance
50 mm
Material Grade
S45C
Minimum Teeth Hardness
50 HRC
Spiral Angle
35 Degrees
Tooth Direction
Right Hand

Description

Ground Spiral Bevel Gears

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.