Zoro Homepage

Ground Spiral Bevel Gears

  • Mfr # SBSG2.5-4020R

  • Zoro # G104841810


product price: $289.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
40
Material
Carbon Steel
Teeth Heat Treatment
Hardened Teeth
Ratio
2
Bore Diameter
15 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SBSG2.5-4020R
Zoro #
G104841810
UPC #
-
Country of Origin
Japan

Dimensions

Bore Diameter
15 mm
Pitch Diameter
100 mm
Face Width
20 mm
Overall Length
39.65 mm
Outside Diameter
101.27 mm
Bore Diameter Tolerance
H7
Hub Diameter
50 mm

Details

Item
Ground Spiral Bevel Gear
Number of Teeth
40
Material
Carbon Steel
Teeth Heat Treatment
Hardened Teeth
Ratio
2
Metric Module Pitch
2.5
Hub Projection
20 mm
Tooth Direction
Right Hand
Mounting Distance
55 mm
System of Measurement
Metric
Gear Shape
B4
Precision Class
JIS B 1704:1978 Grade 2
Tooth Form
Spiral
Minimum Teeth Hardness
50 HRC
Finish
Black Oxide
Maximum Teeth Hardness
60 HRC
Pressure Angle
20 Degrees
Material Grade
S45C
Spiral Angle
35 Degrees

Description

Ground Spiral Bevel Gears

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.