
Hubless Nylon Spur Gears
Mfr # PSA2-36
Zoro # G904669935
product price: $63.15
/eaKey Features
Number of Teeth
36
Material
Nylon
Material Grade
MC901
Bore Type
Plain
Standards
RoHS Compliant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PSA2-36
Zoro #
G904669935
UPC #
-
Country of Origin
Japan
Dimensions
Pitch Diameter
72 mm
Face Width
20 mm
Outside Diameter
76 mm
Bore Diameter
12 mm
Bore Diameter Tolerance
H7
Details
Item
Hubless Spur Gear
Number of Teeth
36
Material
Nylon
Material Grade
MC901
Bore Type
Plain
Standards
RoHS Compliant
Precision Class
JIS N9 (JIS B1702-1:1998)
Gear Shape
S5
Pressure Angle
20 Degrees
Minimum Teeth Hardness
115 HRR
System of Measurement
Metric
Maximum Teeth Hardness
120 HRR
Metric Module Pitch
2
Hub Type
No Hub
Description
Hubless Spur Gear, Metric Module Pitch 2, Bore Diameter 12 mm, Bore Type Plain, Hub Type No Hub, Face Width 20 mm, Pitch Diameter 72 mm, Material Nylon, Pressure Angle 20 Degrees , Bore Diameter Tolerance H7, Gear Shape S5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.