Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hubless Nylon Spur Gears

  • Mfr # PSA2-40

  • Zoro # G104669896


product price: $68.99
/ea

Key Features

Number of Teeth
40
Material
Nylon
Face Width
20 mm
Pitch Diameter
80 mm
Outside Diameter
84 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSA2-40
Zoro #
G104669896
UPC #
-
Country of Origin
Japan

Dimensions

Face Width
20 mm
Pitch Diameter
80 mm
Outside Diameter
84 mm
Bore Diameter Tolerance
H7
Bore Diameter
12 mm

Details

Item
Hubless Spur Gear
Number of Teeth
40
Material
Nylon
Maximum Teeth Hardness
120 HRR
Bore Type
Plain
Hub Type
No Hub
Minimum Teeth Hardness
115 HRR
Precision Class
JIS N9 (JIS B1702-1:1998)
Gear Shape
S5
Metric Module Pitch
2
Pressure Angle
20 Degrees
System of Measurement
Metric
Standards
RoHS Compliant
Material Grade
MC901

Description

Hubless Spur Gear, Metric Module Pitch 2, Bore Diameter 12 mm, Bore Type Plain, Hub Type No Hub, Face Width 20 mm, Pitch Diameter 80 mm, Material Nylon, Pressure Angle 20 Degrees , Bore Diameter Tolerance H7, Gear Shape S5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.