
Hubless Nylon Spur Gears
Mfr # PSA2-45
Zoro # G904669898
product price: $76.85
/ea
Free Shipping & Returns
Key Features
Number of Teeth
45
Material
Nylon
Metric Module Pitch
2
Standards
RoHS Compliant
Hub Type
No Hub
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PSA2-45
Zoro #
G904669898
UPC #
-
Country of Origin
Japan
Dimensions
Bore Diameter
12 mm
Bore Diameter Tolerance
H7
Pitch Diameter
90 mm
Face Width
20 mm
Outside Diameter
94 mm
Details
Item
Hubless Spur Gear
Number of Teeth
45
Material
Nylon
Metric Module Pitch
2
Standards
RoHS Compliant
Hub Type
No Hub
Precision Class
JIS N9 (JIS B1702-1:1998)
Gear Shape
S5
Minimum Teeth Hardness
115 HRR
Pressure Angle
20 Degrees
Material Grade
MC901
Maximum Teeth Hardness
120 HRR
System of Measurement
Metric
Bore Type
Plain
Description
Hubless Nylon Spur Gears
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.