Zoro Homepage

Hubless Nylon Spur Gears

  • Mfr # PSA2-50

  • Zoro # G304669931


product price: $88.15
/ea
Free Shipping & Returns

Key Features

Number of Teeth
50
Material
Nylon
Bore Diameter Tolerance
H7
Face Width
20 mm
Standards
RoHS Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSA2-50
Zoro #
G304669931
UPC #
-
Country of Origin
Japan

Dimensions

Bore Diameter Tolerance
H7
Face Width
20 mm
Bore Diameter
12 mm
Pitch Diameter
100 mm
Outside Diameter
104 mm

Details

Item
Hubless Spur Gear
Number of Teeth
50
Material
Nylon
Standards
RoHS Compliant
Maximum Teeth Hardness
120 HRR
Metric Module Pitch
2
Precision Class
JIS N9 (JIS B1702-1:1998)
Pressure Angle
20 Degrees
Minimum Teeth Hardness
115 HRR
System of Measurement
Metric
Material Grade
MC901
Gear Shape
S5
Hub Type
No Hub
Bore Type
Plain

Description

Hubless Nylon Spur Gears

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.