Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hubless Nylon Spur Gears

  • Mfr # PSA2-55

  • Zoro # G504669953


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
55
Material
Nylon
Hub Type
No Hub
Gear Shape
S5
Minimum Teeth Hardness
115 HRR
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PSA2-55
Zoro #
G504669953
UPC #
-
Country of Origin
Japan

Dimensions

Outside Diameter
114 mm
Face Width
20 mm
Bore Diameter
12 mm
Pitch Diameter
110 mm
Bore Diameter Tolerance
H7

Details

Item
Hubless Spur Gear
Number of Teeth
55
Material
Nylon
Hub Type
No Hub
Gear Shape
S5
Minimum Teeth Hardness
115 HRR
Bore Type
Plain
System of Measurement
Metric
Precision Class
JIS N9 (JIS B1702-1:1998)
Maximum Teeth Hardness
120 HRR
Material Grade
MC901
Metric Module Pitch
2
Standards
RoHS Compliant
Pressure Angle
20 Degrees

Description

Hubless Nylon Spur Gears

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.