
Hubless Nylon Spur Gears
Mfr # PSA2-80
Zoro # G004669958
product price: $173.99
/ea
Free Shipping & Returns
Key Features
Number of Teeth
80
Material
Nylon
Material Grade
MC901
Outside Diameter
164 mm
System of Measurement
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PSA2-80
Zoro #
G004669958
UPC #
-
Country of Origin
Japan
Dimensions
Outside Diameter
164 mm
Bore Diameter
15 mm
Face Width
20 mm
Bore Diameter Tolerance
H7
Pitch Diameter
160 mm
Details
Item
Hubless Spur Gear
Number of Teeth
80
Material
Nylon
Material Grade
MC901
System of Measurement
Metric
Standards
RoHS Compliant
Minimum Teeth Hardness
115 HRR
Precision Class
JIS N9 (JIS B1702-1:1998)
Pressure Angle
20 Degrees
Gear Shape
S5
Maximum Teeth Hardness
120 HRR
Hub Type
No Hub
Metric Module Pitch
2
Bore Type
Plain
Description
Hubless Spur Gear, Metric Module Pitch 2, Bore Diameter 15 mm, Bore Type Plain, Hub Type No Hub, Face Width 20 mm, Pitch Diameter 160 mm, Material Nylon, Pressure Angle 20 Degrees , Bore Diameter Tolerance H7, Gear Shape S5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.