Zoro Homepage

Hubless Nylon Spur Gears

  • Mfr # PSA2.5-36

  • Zoro # G404671438


product price: $86.85
/ea
Free Shipping & Returns

Key Features

Number of Teeth
36
Material
Nylon
Bore Diameter
15 mm
Hub Type
No Hub
Gear Shape
S5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSA2.5-36
Zoro #
G404671438
UPC #
-
Country of Origin
Japan

Dimensions

Bore Diameter
15 mm
Pitch Diameter
90 mm
Outside Diameter
95 mm
Bore Diameter Tolerance
H7
Face Width
25 mm

Details

Item
Hubless Spur Gear
Number of Teeth
36
Material
Nylon
Hub Type
No Hub
Gear Shape
S5
Pressure Angle
20 Degrees
System of Measurement
Metric
Metric Module Pitch
2.5
Minimum Teeth Hardness
115 HRR
Bore Type
Plain
Maximum Teeth Hardness
120 HRR
Precision Class
JIS N9 (JIS B1702-1:1998)
Material Grade
MC901
Standards
RoHS Compliant

Description

Hubless Nylon Spur Gears

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.