Zoro Homepage

Hubless Nylon Spur Gears

  • Mfr # PSA2.5-40

  • Zoro # G804671441


product price: $97.39
/ea
Free Shipping & Returns

Key Features

Number of Teeth
40
Material
Nylon
Maximum Teeth Hardness
120 HRR
Bore Diameter
15 mm
System of Measurement
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSA2.5-40
Zoro #
G804671441
UPC #
-
Country of Origin
Japan

Dimensions

Bore Diameter
15 mm
Bore Diameter Tolerance
H7
Outside Diameter
105 mm
Pitch Diameter
100 mm
Face Width
25 mm

Details

Item
Hubless Spur Gear
Number of Teeth
40
Material
Nylon
Maximum Teeth Hardness
120 HRR
System of Measurement
Metric
Bore Type
Plain
Standards
RoHS Compliant
Gear Shape
S5
Hub Type
No Hub
Precision Class
JIS N9 (JIS B1702-1:1998)
Metric Module Pitch
2.5
Pressure Angle
20 Degrees
Material Grade
MC901
Minimum Teeth Hardness
115 HRR

Description

Hubless Spur Gear, Metric Module Pitch 2.5, Bore Diameter 15 mm, Bore Type Plain, Hub Type No Hub, Face Width 25 mm, Pitch Diameter 100 mm, Material Nylon, Pressure Angle 20 Degrees , Bore Diameter Tolerance H7, Gear Shape S5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.