
Hubless Nylon Spur Gears
Mfr # PSA2.5-45
Zoro # G104671387
product price: $116.99
/ea
Free Shipping & Returns
Key Features
Number of Teeth
45
Material
Nylon
Bore Diameter Tolerance
H7
Pressure Angle
20 Degrees
System of Measurement
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PSA2.5-45
Zoro #
G104671387
UPC #
-
Country of Origin
Japan
Dimensions
Bore Diameter Tolerance
H7
Bore Diameter
15 mm
Pitch Diameter
112.5 mm
Face Width
25 mm
Outside Diameter
117.5 mm
Details
Item
Hubless Spur Gear
Number of Teeth
45
Material
Nylon
Pressure Angle
20 Degrees
System of Measurement
Metric
Gear Shape
S5
Standards
RoHS Compliant
Material Grade
MC901
Hub Type
No Hub
Precision Class
JIS N9 (JIS B1702-1:1998)
Maximum Teeth Hardness
120 HRR
Metric Module Pitch
2.5
Minimum Teeth Hardness
115 HRR
Bore Type
Plain
Description
Hubless Spur Gear, Metric Module Pitch 2.5, Bore Diameter 15 mm, Bore Type Plain, Hub Type No Hub, Face Width 25 mm, Pitch Diameter 112.5 mm, Material Nylon, Pressure Angle 20 Degrees , Bore Diameter Tolerance H7, Gear Shape S5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.