
Hubless Nylon Spur Gears
Mfr # PSA2.5-48
Zoro # G504671444
product price: $125.99
/ea
Free Shipping & Returns
Key Features
Number of Teeth
48
Material
Nylon
Material Grade
MC901
Bore Diameter
15 mm
Standards
RoHS Compliant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PSA2.5-48
Zoro #
G504671444
UPC #
-
Country of Origin
Japan
Dimensions
Bore Diameter
15 mm
Face Width
25 mm
Pitch Diameter
120 mm
Bore Diameter Tolerance
H7
Outside Diameter
125 mm
Details
Item
Hubless Spur Gear
Number of Teeth
48
Material
Nylon
Material Grade
MC901
Standards
RoHS Compliant
Bore Type
Plain
Precision Class
JIS N9 (JIS B1702-1:1998)
Gear Shape
S5
Maximum Teeth Hardness
120 HRR
Metric Module Pitch
2.5
Minimum Teeth Hardness
115 HRR
Hub Type
No Hub
System of Measurement
Metric
Pressure Angle
20 Degrees
Description
Hubless Spur Gear, Metric Module Pitch 2.5, Bore Diameter 15 mm, Bore Type Plain, Hub Type No Hub, Face Width 25 mm, Pitch Diameter 120 mm, Material Nylon, Pressure Angle 20 Degrees , Bore Diameter Tolerance H7, Gear Shape S5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.