Zoro Homepage

Hubless Stainless Steel Spur Gears

  • Mfr # SUSA2-56

  • Zoro # G904670498


product price: $222.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
56
Material
Stainless Steel
Standards
RoHS Compliant
Hub Type
No Hub
Gear Shape
S5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUSA2-56
Zoro #
G904670498
UPC #
-
Country of Origin
Japan

Dimensions

Pitch Diameter
112 mm
Outside Diameter
116 mm
Bore Diameter Tolerance
H7
Bore Diameter
15 mm
Face Width
20 mm

Details

Item
Hubless Spur Gear
Number of Teeth
56
Material
Stainless Steel
Standards
RoHS Compliant
Hub Type
No Hub
Gear Shape
S5
Maximum Teeth Hardness
187 HB
Material Grade
SUS303
System of Measurement
Metric
Metric Module Pitch
2
Precision Class
JIS N8 (JIS B1702-1:1998)
Bore Type
Plain
Pressure Angle
20 Degrees
Resistance Properties
Rust Resistant

Description

Hubless Spur Gear, Metric Module Pitch 2, Bore Diameter 15 mm, Bore Type Plain, Hub Type No Hub, Face Width 20 mm, Pitch Diameter 112 mm, Material Stainless Steel, Pressure Angle 20 Degrees , Bore Diameter Tolerance H7, Gear Shape S5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.