Hubless Stainless Steel Spur Gears
Mfr # SUSA2-70
Zoro # G304670371
product price: $314.99
/ea
Free Shipping & Returns
Key Features
Number of Teeth
70
Material
Stainless Steel
Pressure Angle
20 Degrees
System of Measurement
Metric
Resistance Properties
Rust Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SUSA2-70
Zoro #
G304670371
UPC #
-
Country of Origin
Japan
Dimensions
Pitch Diameter
140 mm
Bore Diameter
15 mm
Face Width
20 mm
Bore Diameter Tolerance
H7
Outside Diameter
144 mm
Details
Item
Hubless Spur Gear
Number of Teeth
70
Material
Stainless Steel
Pressure Angle
20 Degrees
System of Measurement
Metric
Resistance Properties
Rust Resistant
Maximum Teeth Hardness
187 HB
Hub Type
No Hub
Bore Type
Plain
Gear Shape
S5
Precision Class
JIS N8 (JIS B1702-1:1998)
Material Grade
SUS303
Standards
RoHS Compliant
Metric Module Pitch
2
Description
Hubless Stainless Steel Spur Gears
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.