Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hubless Stainless Steel Spur Gears

  • Mfr # SUSA2.5-32

  • Zoro # G304669900


product price: $157.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
32
Material
Stainless Steel
Gear Shape
S5
Metric Module Pitch
2.5
Face Width
25 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUSA2.5-32
Zoro #
G304669900
UPC #
-
Country of Origin
Japan

Dimensions

Face Width
25 mm
Bore Diameter
15 mm
Pitch Diameter
80 mm
Bore Diameter Tolerance
H7
Outside Diameter
85 mm

Details

Item
Hubless Spur Gear
Number of Teeth
32
Material
Stainless Steel
Gear Shape
S5
Metric Module Pitch
2.5
Resistance Properties
Rust Resistant
Material Grade
SUS303
Standards
RoHS Compliant
Hub Type
No Hub
Pressure Angle
20 Degrees
Bore Type
Plain
System of Measurement
Metric
Maximum Teeth Hardness
187 HB
Precision Class
JIS N8 (JIS B1702-1:1998)

Description

Hubless Spur Gear, Metric Module Pitch 2.5, Bore Diameter 15 mm, Bore Type Plain, Hub Type No Hub, Face Width 25 mm, Pitch Diameter 80 mm, Material Stainless Steel, Pressure Angle 20 Degrees , Bore Diameter Tolerance H7, Gear Shape S5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.