Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hubless Stainless Steel Spur Gears

  • Mfr # SUSA2.5-35

  • Zoro # G104670106


product price: $170.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
35
Material
Stainless Steel
Bore Type
Plain
Standards
RoHS Compliant
Outside Diameter
92.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUSA2.5-35
Zoro #
G104670106
UPC #
-
Country of Origin
Japan

Dimensions

Outside Diameter
92.5 mm
Face Width
25 mm
Bore Diameter Tolerance
H7
Pitch Diameter
87.5 mm
Bore Diameter
15 mm

Details

Item
Hubless Spur Gear
Number of Teeth
35
Material
Stainless Steel
Bore Type
Plain
Standards
RoHS Compliant
Resistance Properties
Rust Resistant
Gear Shape
S5
Pressure Angle
20 Degrees
Hub Type
No Hub
System of Measurement
Metric
Metric Module Pitch
2.5
Maximum Teeth Hardness
187 HB
Material Grade
SUS303
Precision Class
JIS N8 (JIS B1702-1:1998)

Description

Hubless Stainless Steel Spur Gears

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.