Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hubless Stainless Steel Spur Gears

  • Mfr # SUSA2.5-40

  • Zoro # G804670185


product price: $225.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
40
Material
Stainless Steel
Material Grade
SUS303
Pressure Angle
20 Degrees
Maximum Teeth Hardness
187 HB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUSA2.5-40
Zoro #
G804670185
UPC #
-
Country of Origin
Japan

Dimensions

Face Width
25 mm
Outside Diameter
105 mm
Bore Diameter Tolerance
H7
Bore Diameter
20 mm
Pitch Diameter
100 mm

Details

Item
Hubless Spur Gear
Number of Teeth
40
Material
Stainless Steel
Material Grade
SUS303
Pressure Angle
20 Degrees
Maximum Teeth Hardness
187 HB
Metric Module Pitch
2.5
Bore Type
Plain
Hub Type
No Hub
Precision Class
JIS N8 (JIS B1702-1:1998)
Resistance Properties
Rust Resistant
Standards
RoHS Compliant
Gear Shape
S5
System of Measurement
Metric

Description

Hubless Stainless Steel Spur Gears

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.