Hubless Stainless Steel Spur Gears
Mfr # SUSA2.5-45
Zoro # G304670036
product price: $262.99
/ea
Free Shipping & Returns
Key Features
Number of Teeth
45
Material
Stainless Steel
Pitch Diameter
112.5 mm
Standards
RoHS Compliant
Bore Type
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SUSA2.5-45
Zoro #
G304670036
UPC #
-
Country of Origin
Japan
Dimensions
Pitch Diameter
112.5 mm
Face Width
25 mm
Outside Diameter
117.5 mm
Bore Diameter Tolerance
H7
Bore Diameter
20 mm
Details
Item
Hubless Spur Gear
Number of Teeth
45
Material
Stainless Steel
Standards
RoHS Compliant
Bore Type
Plain
Material Grade
SUS303
Gear Shape
S5
Hub Type
No Hub
Maximum Teeth Hardness
187 HB
Precision Class
JIS N8 (JIS B1702-1:1998)
System of Measurement
Metric
Pressure Angle
20 Degrees
Resistance Properties
Rust Resistant
Metric Module Pitch
2.5
Description
Hubless Spur Gear, Metric Module Pitch 2.5, Bore Diameter 20 mm, Bore Type Plain, Hub Type No Hub, Face Width 25 mm, Pitch Diameter 112.5 mm, Material Stainless Steel, Pressure Angle 20 Degrees , Bore Diameter Tolerance H7, Gear Shape S5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.