Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hubless Stainless Steel Spur Gears

  • Mfr # SUSA2.5-55

  • Zoro # G204669994


product price: $369.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
55
Material
Stainless Steel
Face Width
25 mm
Precision Class
JIS N8 (JIS B1702-1:1998)
Metric Module Pitch
2.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUSA2.5-55
Zoro #
G204669994
UPC #
-
Country of Origin
Japan

Dimensions

Face Width
25 mm
Outside Diameter
142.5 mm
Bore Diameter
20 mm
Pitch Diameter
137.5 mm
Bore Diameter Tolerance
H7

Details

Item
Hubless Spur Gear
Number of Teeth
55
Material
Stainless Steel
Precision Class
JIS N8 (JIS B1702-1:1998)
Metric Module Pitch
2.5
Hub Type
No Hub
Gear Shape
S5
Standards
RoHS Compliant
Maximum Teeth Hardness
187 HB
System of Measurement
Metric
Material Grade
SUS303
Pressure Angle
20 Degrees
Bore Type
Plain
Resistance Properties
Rust Resistant

Description

Hubless Stainless Steel Spur Gears

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.