Hubless Stainless Steel Spur Gears

  • Mfr # SUSA2.5-60

  • Zoro # G504669991


product price:  $425.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
60
Material
Stainless Steel
Bore Type
Plain
System of Measurement
Metric
Material Grade
SUS303
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SUSA2.5-60
Zoro #
G504669991
UPC #
-
Country of Origin
Japan

Dimensions

Bore Diameter
20 mm
Face Width
25 mm
Bore Diameter Tolerance
H7
Outside Diameter
155 mm
Pitch Diameter
150 mm

Details

Item
Hubless Spur Gear
Number of Teeth
60
Material
Stainless Steel
Bore Type
Plain
System of Measurement
Metric
Material Grade
SUS303
Hub Type
No Hub
Precision Class
JIS N8 (JIS B1702-1:1998)
Resistance Properties
Rust Resistant
Pressure Angle
20 Degrees
Gear Shape
S5
Metric Module Pitch
2.5
Standards
RoHS Compliant
Maximum Teeth Hardness
187 HB

Description

Hubless Stainless Steel Spur Gears

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.