Zoro Homepage

Hubless Steel Spur Gears

  • Mfr # SSA1-20

  • Zoro # G504669915


product price: $14.19
/ea

Key Features

Number of Teeth
20
Material
Carbon Steel
Outside Diameter
22 mm
Material Grade
S45C
Maximum Teeth Hardness
194 HB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSA1-20
Zoro #
G504669915
UPC #
-
Country of Origin
Japan

Dimensions

Outside Diameter
22 mm
Bore Diameter Tolerance
H7
Face Width
10 mm
Pitch Diameter
20 mm
Bore Diameter
8 mm

Details

Item
Hubless Spur Gear
Number of Teeth
20
Material
Carbon Steel
Material Grade
S45C
Maximum Teeth Hardness
194 HB
Standards
RoHS Compliant
Precision Class
JIS N8 (JIS B1702-1:1998)
System of Measurement
Metric
Gear Shape
S5
Pressure Angle
20 Degrees
Metric Module Pitch
1
Finish
Black Oxide
Bore Type
Plain
Hub Type
No Hub

Description

Hubless Steel Spur Gears

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.