Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hubless Steel Spur Gears

  • Mfr # SSA1-25

  • Zoro # G804670086


product price: $14.69
/ea

Key Features

Number of Teeth
25
Material
Carbon Steel
Bore Type
Plain
System of Measurement
Metric
Pressure Angle
20 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSA1-25
Zoro #
G804670086
UPC #
-
Country of Origin
Japan

Dimensions

Face Width
10 mm
Bore Diameter Tolerance
H7
Bore Diameter
8 mm
Outside Diameter
27 mm
Pitch Diameter
25 mm

Details

Item
Hubless Spur Gear
Number of Teeth
25
Material
Carbon Steel
Bore Type
Plain
System of Measurement
Metric
Pressure Angle
20 Degrees
Hub Type
No Hub
Finish
Black Oxide
Material Grade
S45C
Maximum Teeth Hardness
194 HB
Standards
RoHS Compliant
Gear Shape
S5
Metric Module Pitch
1
Precision Class
JIS N8 (JIS B1702-1:1998)

Description

Hubless Spur Gear, Metric Module Pitch 1, Bore Diameter 8 mm, Bore Type Plain, Hub Type No Hub, Face Width 10 mm, Pitch Diameter 25 mm, Finish Black Oxide, Material Carbon Steel, Pressure Angle 20 Degrees , Bore Diameter Tolerance H7, Gear Shape S5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.