Hubless Steel Spur Gears
Mfr # SSA1-48
Zoro # G304670050
product price: $24.49
/eaKey Features
Number of Teeth
48
Material
Carbon Steel
Precision Class
JIS N8 (JIS B1702-1:1998)
Finish
Black Oxide
Standards
RoHS Compliant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SSA1-48
Zoro #
G304670050
UPC #
-
Country of Origin
Japan
Dimensions
Bore Diameter Tolerance
H7
Bore Diameter
8 mm
Pitch Diameter
48 mm
Face Width
10 mm
Outside Diameter
50 mm
Details
Item
Hubless Spur Gear
Number of Teeth
48
Material
Carbon Steel
Precision Class
JIS N8 (JIS B1702-1:1998)
Finish
Black Oxide
Standards
RoHS Compliant
Hub Type
No Hub
Gear Shape
S5
System of Measurement
Metric
Maximum Teeth Hardness
194 HB
Bore Type
Plain
Pressure Angle
20 Degrees
Material Grade
S45C
Metric Module Pitch
1
Description
Hubless Steel Spur Gears
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.