Hubless Steel Spur Gears
Mfr # SSA1-60
Zoro # G004670008
product price: $30.79
/eaKey Features
Number of Teeth
60
Material
Carbon Steel
Face Width
10 mm
Metric Module Pitch
1
Hub Type
No Hub
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SSA1-60
Zoro #
G004670008
UPC #
-
Country of Origin
Japan
Dimensions
Face Width
10 mm
Pitch Diameter
60 mm
Bore Diameter
10 mm
Bore Diameter Tolerance
H7
Outside Diameter
62 mm
Details
Item
Hubless Spur Gear
Number of Teeth
60
Material
Carbon Steel
Metric Module Pitch
1
Hub Type
No Hub
Material Grade
S45C
System of Measurement
Metric
Precision Class
JIS N8 (JIS B1702-1:1998)
Standards
RoHS Compliant
Bore Type
Plain
Finish
Black Oxide
Gear Shape
S5
Pressure Angle
20 Degrees
Maximum Teeth Hardness
194 HB
Description
Hubless Steel Spur Gears
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.