Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hubless Steel Spur Gears

  • Mfr # SSA1.5-100

  • Zoro # G804671458


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
100
Material
Carbon Steel
Outside Diameter
153 mm
Pitch Diameter
150 mm
Pressure Angle
20 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSA1.5-100
Zoro #
G804671458
UPC #
-
Country of Origin
Japan

Dimensions

Outside Diameter
153 mm
Pitch Diameter
150 mm
Bore Diameter Tolerance
H7
Bore Diameter
15 mm
Face Width
15 mm

Details

Item
Hubless Spur Gear
Number of Teeth
100
Material
Carbon Steel
Pressure Angle
20 Degrees
Standards
RoHS Compliant
Hub Type
No Hub
System of Measurement
Metric
Material Grade
S45C
Finish
Black Oxide
Precision Class
JIS N8 (JIS B1702-1:1998)
Maximum Teeth Hardness
194 HB
Metric Module Pitch
1.5
Bore Type
Plain
Gear Shape
S5

Description

Hubless Steel Spur Gears

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.