Zoro Homepage

Hubless Steel Spur Gears

  • Mfr # SSA1.5-20

  • Zoro # G304670456


product price: $19.15
/ea

Key Features

Number of Teeth
20
Material
Carbon Steel
Pressure Angle
20 Degrees
Metric Module Pitch
1.5
Material Grade
S45C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSA1.5-20
Zoro #
G304670456
UPC #
-
Country of Origin
Japan

Dimensions

Bore Diameter Tolerance
H7
Face Width
15 mm
Outside Diameter
33 mm
Bore Diameter
10 mm
Pitch Diameter
30 mm

Details

Item
Hubless Spur Gear
Number of Teeth
20
Material
Carbon Steel
Pressure Angle
20 Degrees
Metric Module Pitch
1.5
Material Grade
S45C
Precision Class
JIS N8 (JIS B1702-1:1998)
Gear Shape
S5
Bore Type
Plain
Finish
Black Oxide
Maximum Teeth Hardness
194 HB
Hub Type
No Hub
System of Measurement
Metric
Standards
RoHS Compliant

Description

Hubless Steel Spur Gears

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.