Zoro Homepage

Hubless Steel Spur Gears

  • Mfr # SSA1.5-25

  • Zoro # G804670369


product price: $22.59
/ea

Key Features

Number of Teeth
25
Material
Carbon Steel
Finish
Black Oxide
Pitch Diameter
37.5 mm
Gear Shape
S5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSA1.5-25
Zoro #
G804670369
UPC #
-
Country of Origin
Japan

Dimensions

Pitch Diameter
37.5 mm
Face Width
15 mm
Bore Diameter
10 mm
Bore Diameter Tolerance
H7
Outside Diameter
40.5 mm

Details

Item
Hubless Spur Gear
Number of Teeth
25
Material
Carbon Steel
Finish
Black Oxide
Gear Shape
S5
Pressure Angle
20 Degrees
Standards
RoHS Compliant
Metric Module Pitch
1.5
Precision Class
JIS N8 (JIS B1702-1:1998)
Hub Type
No Hub
Material Grade
S45C
Bore Type
Plain
System of Measurement
Metric
Maximum Teeth Hardness
194 HB

Description

Hubless Steel Spur Gears

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.