Hubless Steel Spur Gears
Mfr # SSA1.5-28
Zoro # G104670489
product price: $25.15
/eaKey Features
Number of Teeth
28
Material
Carbon Steel
Finish
Black Oxide
Face Width
15 mm
Standards
RoHS Compliant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SSA1.5-28
Zoro #
G104670489
UPC #
-
Country of Origin
Japan
Dimensions
Face Width
15 mm
Bore Diameter
10 mm
Bore Diameter Tolerance
H7
Outside Diameter
45 mm
Pitch Diameter
42 mm
Details
Item
Hubless Spur Gear
Number of Teeth
28
Material
Carbon Steel
Finish
Black Oxide
Standards
RoHS Compliant
Bore Type
Plain
Material Grade
S45C
Precision Class
JIS N8 (JIS B1702-1:1998)
System of Measurement
Metric
Hub Type
No Hub
Metric Module Pitch
1.5
Pressure Angle
20 Degrees
Gear Shape
S5
Maximum Teeth Hardness
194 HB
Description
Hubless Steel Spur Gears
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.