Zoro Homepage

Hubless Steel Spur Gears

  • Mfr # SSA1.5-35

  • Zoro # G704670360


product price: $31.15
/ea

Key Features

Number of Teeth
35
Material
Carbon Steel
Material Grade
S45C
Bore Diameter Tolerance
H7
Bore Diameter
10 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSA1.5-35
Zoro #
G704670360
UPC #
-
Country of Origin
Japan

Dimensions

Bore Diameter Tolerance
H7
Bore Diameter
10 mm
Outside Diameter
55.5 mm
Face Width
15 mm
Pitch Diameter
52.5 mm

Details

Item
Hubless Spur Gear
Number of Teeth
35
Material
Carbon Steel
Material Grade
S45C
Hub Type
No Hub
System of Measurement
Metric
Bore Type
Plain
Standards
RoHS Compliant
Gear Shape
S5
Finish
Black Oxide
Metric Module Pitch
1.5
Maximum Teeth Hardness
194 HB
Pressure Angle
20 Degrees
Precision Class
JIS N8 (JIS B1702-1:1998)

Description

Hubless Steel Spur Gears

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.