Hubless Steel Spur Gears
Mfr # SSA1.5-40
Zoro # G404670424
product price: $36.99
/eaKey Features
Number of Teeth
40
Material
Carbon Steel
Maximum Teeth Hardness
194 HB
Standards
RoHS Compliant
System of Measurement
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SSA1.5-40
Zoro #
G404670424
UPC #
-
Country of Origin
Japan
Dimensions
Face Width
15 mm
Outside Diameter
63 mm
Bore Diameter
15 mm
Pitch Diameter
60 mm
Bore Diameter Tolerance
H7
Details
Item
Hubless Spur Gear
Number of Teeth
40
Material
Carbon Steel
Maximum Teeth Hardness
194 HB
Standards
RoHS Compliant
System of Measurement
Metric
Pressure Angle
20 Degrees
Precision Class
JIS N8 (JIS B1702-1:1998)
Material Grade
S45C
Finish
Black Oxide
Hub Type
No Hub
Metric Module Pitch
1.5
Gear Shape
S5
Bore Type
Plain
Description
Hubless Spur Gear, Metric Module Pitch 1.5, Bore Diameter 15 mm, Bore Type Plain, Hub Type No Hub, Face Width 15 mm, Pitch Diameter 60 mm, Finish Black Oxide, Material Carbon Steel, Pressure Angle 20 Degrees , Bore Diameter Tolerance H7, Gear Shape S5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.