Zoro Homepage

Hubless Steel Spur Gears

  • Mfr # SSA1.5-45

  • Zoro # G504670294


product price: $43.19
/ea

Key Features

Number of Teeth
45
Material
Carbon Steel
Outside Diameter
70.5 mm
Material Grade
S45C
Bore Diameter
15 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSA1.5-45
Zoro #
G504670294
UPC #
-
Country of Origin
Japan

Dimensions

Outside Diameter
70.5 mm
Bore Diameter
15 mm
Face Width
15 mm
Pitch Diameter
67.5 mm
Bore Diameter Tolerance
H7

Details

Item
Hubless Spur Gear
Number of Teeth
45
Material
Carbon Steel
Material Grade
S45C
Bore Type
Plain
Gear Shape
S5
Metric Module Pitch
1.5
Precision Class
JIS N8 (JIS B1702-1:1998)
Standards
RoHS Compliant
Pressure Angle
20 Degrees
Maximum Teeth Hardness
194 HB
Finish
Black Oxide
Hub Type
No Hub
System of Measurement
Metric

Description

Hubless Steel Spur Gears

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.