Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hubless Steel Spur Gears

  • Mfr # SSA1.5-48

  • Zoro # G604670293


product price: $44.99
/ea

Key Features

Number of Teeth
48
Material
Carbon Steel
Pressure Angle
20 Degrees
Standards
RoHS Compliant
Material Grade
S45C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSA1.5-48
Zoro #
G604670293
UPC #
-
Country of Origin
Japan

Dimensions

Bore Diameter Tolerance
H7
Outside Diameter
75 mm
Pitch Diameter
72 mm
Face Width
15 mm
Bore Diameter
15 mm

Details

Item
Hubless Spur Gear
Number of Teeth
48
Material
Carbon Steel
Pressure Angle
20 Degrees
Standards
RoHS Compliant
Material Grade
S45C
Finish
Black Oxide
Hub Type
No Hub
Precision Class
JIS N8 (JIS B1702-1:1998)
Gear Shape
S5
System of Measurement
Metric
Maximum Teeth Hardness
194 HB
Bore Type
Plain
Metric Module Pitch
1.5

Description

Hubless Spur Gear, Metric Module Pitch 1.5, Bore Diameter 15 mm, Bore Type Plain, Hub Type No Hub, Face Width 15 mm, Pitch Diameter 72 mm, Finish Black Oxide, Material Carbon Steel, Pressure Angle 20 Degrees , Bore Diameter Tolerance H7, Gear Shape S5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.