Hubless Steel Spur Gears
Mfr # SSA1.5-60
Zoro # G404670134
product price: $61.99
/eaKey Features
Number of Teeth
60
Material
Carbon Steel
Metric Module Pitch
1.5
System of Measurement
Metric
Standards
RoHS Compliant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SSA1.5-60
Zoro #
G404670134
UPC #
-
Country of Origin
Japan
Dimensions
Pitch Diameter
90 mm
Bore Diameter
15 mm
Bore Diameter Tolerance
H7
Outside Diameter
93 mm
Face Width
15 mm
Details
Item
Hubless Spur Gear
Number of Teeth
60
Material
Carbon Steel
Metric Module Pitch
1.5
System of Measurement
Metric
Standards
RoHS Compliant
Gear Shape
S5
Precision Class
JIS N8 (JIS B1702-1:1998)
Maximum Teeth Hardness
194 HB
Bore Type
Plain
Hub Type
No Hub
Pressure Angle
20 Degrees
Finish
Black Oxide
Material Grade
S45C
Description
Hubless Steel Spur Gears
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.