Zoro Homepage

Hubless Steel Spur Gears

  • Mfr # SSA1.5-70

  • Zoro # G304670241


product price: $76.89
/ea
Free Shipping & Returns

Key Features

Number of Teeth
70
Material
Carbon Steel
Finish
Black Oxide
System of Measurement
Metric
Bore Diameter
15 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSA1.5-70
Zoro #
G304670241
UPC #
-
Country of Origin
Japan

Dimensions

Bore Diameter
15 mm
Pitch Diameter
105 mm
Outside Diameter
108 mm
Face Width
15 mm
Bore Diameter Tolerance
H7

Details

Item
Hubless Spur Gear
Number of Teeth
70
Material
Carbon Steel
Finish
Black Oxide
System of Measurement
Metric
Material Grade
S45C
Standards
RoHS Compliant
Precision Class
JIS N8 (JIS B1702-1:1998)
Bore Type
Plain
Maximum Teeth Hardness
194 HB
Hub Type
No Hub
Gear Shape
S5
Pressure Angle
20 Degrees
Metric Module Pitch
1.5

Description

Hubless Spur Gear, Metric Module Pitch 1.5, Bore Diameter 15 mm, Bore Type Plain, Hub Type No Hub, Face Width 15 mm, Pitch Diameter 105 mm, Finish Black Oxide, Material Carbon Steel, Pressure Angle 20 Degrees , Bore Diameter Tolerance H7, Gear Shape S5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.