Zoro Homepage

Hubless Steel Spur Gears

  • Mfr # SSA1.5-80

  • Zoro # G304670562


product price: $89.29
/ea
Free Shipping & Returns

Key Features

Number of Teeth
80
Material
Carbon Steel
Gear Shape
S5
System of Measurement
Metric
Bore Type
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSA1.5-80
Zoro #
G304670562
UPC #
-
Country of Origin
Japan

Dimensions

Bore Diameter Tolerance
H7
Outside Diameter
123 mm
Pitch Diameter
120 mm
Face Width
15 mm
Bore Diameter
15 mm

Details

Item
Hubless Spur Gear
Number of Teeth
80
Material
Carbon Steel
Gear Shape
S5
System of Measurement
Metric
Bore Type
Plain
Precision Class
JIS N8 (JIS B1702-1:1998)
Standards
RoHS Compliant
Finish
Black Oxide
Hub Type
No Hub
Metric Module Pitch
1.5
Maximum Teeth Hardness
194 HB
Material Grade
S45C
Pressure Angle
20 Degrees

Description

Hubless Spur Gear, Metric Module Pitch 1.5, Bore Diameter 15 mm, Bore Type Plain, Hub Type No Hub, Face Width 15 mm, Pitch Diameter 120 mm, Finish Black Oxide, Material Carbon Steel, Pressure Angle 20 Degrees , Bore Diameter Tolerance H7, Gear Shape S5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.