Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hubless Steel Spur Gears

  • Mfr # SSA2-15

  • Zoro # G004671531


product price: $20.79
/ea

Key Features

Number of Teeth
15
Material
Carbon Steel
Hub Type
No Hub
Pitch Diameter
30 mm
Precision Class
JIS N8 (JIS B1702-1:1998)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSA2-15
Zoro #
G004671531
UPC #
-
Country of Origin
Japan

Dimensions

Pitch Diameter
30 mm
Face Width
20 mm
Bore Diameter Tolerance
H7
Bore Diameter
10 mm
Outside Diameter
34 mm

Details

Item
Hubless Spur Gear
Number of Teeth
15
Material
Carbon Steel
Hub Type
No Hub
Precision Class
JIS N8 (JIS B1702-1:1998)
System of Measurement
Metric
Finish
Black Oxide
Material Grade
S45C
Maximum Teeth Hardness
194 HB
Metric Module Pitch
2
Bore Type
Plain
Gear Shape
S5
Pressure Angle
20 Degrees

Description

Hubless Spur Gear, Metric Module Pitch 2, Bore Diameter 10 mm, Bore Type Plain, Hub Type No Hub, Face Width 20 mm, Pitch Diameter 30 mm, Finish Black Oxide, Material Carbon Steel, Pressure Angle 20 Degrees , Bore Diameter Tolerance H7, Gear Shape S5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.