Zoro Homepage

Hubless Steel Spur Gears

  • Mfr # SSA2-18

  • Zoro # G404671452


product price: $25.95
/ea

Key Features

Number of Teeth
18
Material
Carbon Steel
Hub Type
No Hub
Bore Diameter Tolerance
H7
Gear Shape
S5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSA2-18
Zoro #
G404671452
UPC #
-
Country of Origin
Japan

Dimensions

Bore Diameter Tolerance
H7
Face Width
20 mm
Bore Diameter
10 mm
Pitch Diameter
36 mm
Outside Diameter
40 mm

Details

Item
Hubless Spur Gear
Number of Teeth
18
Material
Carbon Steel
Hub Type
No Hub
Gear Shape
S5
System of Measurement
Metric
Maximum Teeth Hardness
194 HB
Precision Class
JIS N8 (JIS B1702-1:1998)
Finish
Black Oxide
Bore Type
Plain
Material Grade
S45C
Pressure Angle
20 Degrees
Metric Module Pitch
2

Description

Hubless Spur Gear, Metric Module Pitch 2, Bore Diameter 10 mm, Bore Type Plain, Hub Type No Hub, Face Width 20 mm, Pitch Diameter 36 mm, Finish Black Oxide, Material Carbon Steel, Pressure Angle 20 Degrees , Bore Diameter Tolerance H7, Gear Shape S5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.