Hubless Steel Spur Gears
Mfr # SSA2-20
Zoro # G904671464
product price: $27.29
/eaKey Features
Number of Teeth
20
Material
Carbon Steel
Standards
RoHS Compliant
Pitch Diameter
40 mm
System of Measurement
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SSA2-20
Zoro #
G904671464
UPC #
-
Country of Origin
Japan
Dimensions
Pitch Diameter
40 mm
Bore Diameter
12 mm
Face Width
20 mm
Bore Diameter Tolerance
H7
Outside Diameter
44 mm
Details
Item
Hubless Spur Gear
Number of Teeth
20
Material
Carbon Steel
Standards
RoHS Compliant
System of Measurement
Metric
Material Grade
S45C
Gear Shape
S5
Metric Module Pitch
2
Bore Type
Plain
Precision Class
JIS N8 (JIS B1702-1:1998)
Maximum Teeth Hardness
194 HB
Finish
Black Oxide
Hub Type
No Hub
Pressure Angle
20 Degrees
Description
Hubless Spur Gear, Metric Module Pitch 2, Bore Diameter 12 mm, Bore Type Plain, Hub Type No Hub, Face Width 20 mm, Pitch Diameter 40 mm, Finish Black Oxide, Material Carbon Steel, Pressure Angle 20 Degrees , Bore Diameter Tolerance H7, Gear Shape S5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.