Hubless Steel Spur Gears
Mfr # SSA2-28
Zoro # G104670526
product price: $39.15
/eaKey Features
Number of Teeth
28
Material
Carbon Steel
Outside Diameter
60 mm
Pressure Angle
20 Degrees
System of Measurement
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SSA2-28
Zoro #
G104670526
UPC #
-
Country of Origin
Japan
Dimensions
Outside Diameter
60 mm
Bore Diameter Tolerance
H7
Bore Diameter
15 mm
Pitch Diameter
56 mm
Face Width
20 mm
Details
Item
Hubless Spur Gear
Number of Teeth
28
Material
Carbon Steel
Pressure Angle
20 Degrees
System of Measurement
Metric
Standards
RoHS Compliant
Hub Type
No Hub
Material Grade
S45C
Gear Shape
S5
Bore Type
Plain
Maximum Teeth Hardness
194 HB
Metric Module Pitch
2
Precision Class
JIS N8 (JIS B1702-1:1998)
Finish
Black Oxide
Description
Hubless Steel Spur Gears
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.